Unisex Hiker Boot, 9 1/2, Composite Toe, 4 in H, Black, 804-6292

  • Mfr # 804-629295W

  • Zoro # G2040278


product price:  $127.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Color
Black
Width
W
Style Number
804-6292
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-629295W
Zoro #
G2040278
UPC #
840777124161
Country of Origin
China

Dimensions

Size
9 1/2
Width
W
Footwear Width
W
Height
4 in
Heel Height
1/2 in
Overall Height
4 in
Size (PRINT)
9 1/2

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
804-6292
Upper Boot Material
Leather/Mesh
Series
Crosstrex
Waterproof
Yes
Footwear Closure Type
Lace Up
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
Yes
Last Number or Name
1004-CTEW
Mark II Slip Test Results- Dairy Tile Wet
0.70
Chain Saw Cut Resistant
No
Max. Heat Rating
300 Degrees F
Ninety Degree Heel
No
Insulated
No
Shank Material
Composite
Non Metallic Upper
No
Manufacturers Suggested Sole Slip Rating
Better
Insulation Type
None
Standards
ASTM F2413-11
Outsole Material
EVA, Rubber
Metatarsal System
No
Oil Resisting Sole
Yes
Metatarsal Guard
No
Wide Toe Cap
No
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Oily Wet
0.36
Midsole Material
Rubber
CSA Footwear Standard
Electrical-Shock Protection
For Outdoor Traction
No
Chemical Resisting Sole
No
Removable Insole
Yes
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Footwear Construction Type
Cemented
Footwear Sole Pattern
Crosstrex 360
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
No
Puncture Resistant Insole
No
Footwear Style
Hiker Boot
Waterproof Type
Membrane
Footwear Shank Type
Steel
Upper Material Description
Leather/Mesh
Toe Shape
Round
Non-Marking Sole
Yes
Insole System
Removable Shock Zone Polyurethane
Conductive
No
Metal Chip Resisting Sole
No
Safety Criteria
Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Oil-Resistant Sole, Waterproof
Metatarsal Guard Style
None
Heat Resistant
No
Upper Color
Black, Gray
Non-Marking Upper
No
Heel Style
Flat Heel
Upper Material
Leather, Mesh
Slip Resistant
No
Insole Material
Polyurethane
Construction
Cemented
Toe Cap Material
Composite
Heel Definition
Flat Heel
Style Family
Hiker Boot
Slip-Resistance Value - Mark II - Wet
0.7
Insole Technology
Removable, Shock Zone
Slip-Resistance Value - Mark II - Oily/Wet
0.36
Closure
Lace Up
CSA Standards Met
Electrical Shock Protection
Maximum Heat Rating
300 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Unisex
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Mesh
Maximum Heat Rating (PRINT)
300 Degrees F
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
EVA, Rubber
Shank Material (PRINT)
Composite
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather, Mesh
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Unisex, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number 804-6292

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.