This item is Discontinued.

Thorogood Shoes Unisex Loafer Shoe, Composite Toe, Leather Upper, EVA, Rubber Outsole, Slip On, Brown, 8 1/2 W 804-4061

Unisex Loafer Shoe, Composite Toe, Leather Upper, EVA, Rubber Outsole, Slip On, Brown, 8 1/2 W (Discontinued)

  • Mfr # 804-4061
  • Zoro # G6501232
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
804-4061
Zoro #
G6501232
UPC #
014799883898
Country of Origin
China

Dimensions

Footwear Width
W
Size
8 1/2
Height
3 in
Heel Height
3/4 in
Width
W
Size (PRINT)
8 1/2
Overall Height
3 in

Details

Item
Loafer Shoe
Electrical Hazard Rated
No
Outsole Material
EVA, Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Loafer Shoe
Gender
Unisex
Upper Material
Leather
Toe Type
Safety-Toe
Color
Brown
Footwear Closure Type
Slip On
Toe Shape
Round
Wide Toe Cap
No
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Oily
0.35
Mark II Slip Test Results- Dairy Tile Wet
0.85
Upper Material Description
Full Grain Leather
Removable Insole
Yes
Shank Material
Fiberglass
Standards
ASTM F2413-11
Footwear Shank Type
Fiberglass
Non Metallic Upper
Yes
Footwear Construction Type
Cemented
Puncture Resistant Insole
No
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Style Number
8044061
Liner Material
Fabric
Last Number or Name
VGS-01
Chemical Resisting Sole
No
Ninety Degree Heel
No
Manufacturers Suggested Sole Slip Rating
Better
Insulated
No
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
0.40
Static Dissipative
Yes
For Outdoor Traction
Yes
Chain Saw Cut Resistant
No
Insole System
Removable PU SD
Max. Heat Rating
Not Rated
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Dry
0.98
Mark II Slip Test Results- Dairy Tile Oily Wet
0.36
Satra Slip Test Results- Dairy Tile Dry
0.54
Non-Marking Sole
Yes
Metal Chip Resisting Sole
No
Upper Boot Material
All Leather
Footwear Sole Pattern
Multidirectional Lug
Closure Type
Slip On
Resists
Abrasions, Chips, Heat, Oils, Slips
Safety Criteria
Better Slip-Resistance, Composite Toe, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
CSA Footwear Standard
Static-Dissipative
Heel Style
Flat Heel
Slip Resistant
Yes
Series
VGS 300
Heat Resistant
No
Upper Color
Brown
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.54, Dairy Tile (Wet): 0.40
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Dry
0.98
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily/Wet
0.36
Heel Definition
Flat Heel
Construction
Cemented
Toe Cap Material
Composite
Closure
Slip On
Insole Technology
Removable, SD
Slip-Resistance Value - Mark II - Oily
0.35
Outsole Technology
ASR; Dual Density; VGS-300(R)
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.85
CSA Standards Met
Static Dissipative
Style Family
Loafer Shoe
Maximum Heat Rating
Not Rated
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Fiberglass
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
EVA, Rubber
Metatarsal Guard (PRINT)
No
Outsole Technology (PRINT)
ASR; Dual Density; VGS-300(R)
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Gender (PRINT)
Unisex
Liner Material (PRINT)
Fabric
Insole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Ninety-Degree Heel
No
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole No, Color Brown, Width W, Gender Unisex, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative Yes, Style Number 8044061

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.