Unisex Work Boot, 9 M, Leather and Nylon, 8 in Height, Black

  • Mfr # 834-6219 9M

  • Zoro # G5460847


product price: $156.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Height
8 in
Waterproof
Yes
Upper Material
Leather and Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
834-6219 9M
Zoro #
G5460847
UPC #
014799725709
Country of Origin
China

Dimensions

Size
9
Footwear Width
M
Height
8 in
Heel Height
1 in or Greater

Details

Item
Work Boot
Color
Black
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather and Nylon
Closure Type
Lace w/Side Zipper
Gender
Unisex
Insole System
SHOCK ZONE
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Style Number
834-6219
Max. Heat Rating
Not Rated
Footwear Shank Type
Composite
Liner Material
Nylon
Waterproof Type
Waterproof Membrane
Mark II Slip Test Results- Dairy Tile Wet
0.55
Predominant Footwear Color
Black
Ninety Degree Heel
Yes
Footwear Style
8 in Work Boot
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
Yes
Conductive
No
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.41
Upper Boot Material
Leather/Mesh
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shineable Toe
Yes
Footwear Construction Type
Cemented
Wide Toe Cap
No
Electrical Hazard Rated
Yes
Shank Material
Composite
Footwear Closure Type
Side Zipper
Last Number or Name
6219
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Midsole Material
Polyurethane
Removable Insole
Yes
Static Dissipative
No
Chemical Resisting Sole
Yes
Upper Material Description
Full-Grain Leather, Mesh
Manufacturers Suggested Sole Slip Rating
Better
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
0.75
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Non Metallic Upper
Yes
Footwear Sole Pattern
Lug
Outsole Material
EVA, Rubber
Toe Shape
Round
Heel Style
Defined Heel
Resists
Blood Borne Pathogens, Slips
Insulation Weight
None
Insulation Type
None
ASTM Footwear Class
F1671; F3445
Standards
ASTM F1671, ASTM F3445

Description

8 in Work Boot, Footwear Style 8 in Work Boot, 9, M, Unisex, Black, Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated No, 8 in Height, Black, Style Number 834-6219, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.