This item is Discontinued.

Thorogood Shoes Wedge Boot, Safety, Wellington, 9.5 D, PR 804-420595D

Wedge Boot, Safety, Wellington, 9.5 D, PR (Discontinued)

  • Mfr # 804-420595D
  • Zoro # G3886622
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-420595D
Zoro #
G3886622
UPC #
014799847913
Country of Origin
China

Dimensions

Size
9.5
Footwear Width
D

Details

Color
Tobacco
Gender
Men's
Toe Type
Steel
Insulated
No
Waterproof
No
Closure Type
pull On
Item
Wedge Boot,Safety,Wellington,9.5 D,PR
Satra Slip Test Results- Dairy Tile Wet
0.46

Description

Wedge Boot,Safety,Wellington,9.5 D,PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.