Shop All Plain-Toe Work Boots and Shoes
Thorogood Shoes
Work Boots, Comp, Mn, 11.5W, Blk, PR
Mfr # 804-6190 11.5W
Zoro # G5460357
Free Shipping & Returns
$155.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Material Leather/Nylon Upper, Rubber Outsole
- Gender Unisex
- Toe Type Composite
Product Information
- Brand Thorogood Shoes
- MFR # 804-6190 11.5W
- Zoro # G5460357
- UPC # 014799714253
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 11 1/2 |
Footwear Width | W |
Heel Height | 1 in or Greater |
Height | 6 in |
Width | W |
Size (PRINT) | 11 1/2 |
Overall Height | 6 in |
Details
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width W, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Vest, Mesh, Surveyor, Hi-Viz, Lime, M (61231)
- STRANCO Floor Sign, 6 in H, 24 in W, Vinyl, Horizontal Rectangle, English, FS-624-617 (FS-624-617)
- ZORO SELECT Traffic Cone, Slim Shape, PVC, 18 in H, Orange, Non-Reflective, Orange Base (6FGZ1)
- HEXARMOR Cut-Resistant Sleeves, Knit Cuff, ANSI/ISEA Cut Level A7, Thumbhole, Sleeve Length 9 in, Gray, S (AG9X-S (7))
- HONEYWELL SERVUS Knee Boots, Size 14, 15" H, Black, Plain, PR (75108/14)
- DUNLOP Knee Boots, Size 11, 15" H, Black, Plain, PR (8990400)
- HONEYWELL SERVUS MAX Plain-Toe Women's Work Boots, PVC, Chemical-Resistant, 15 in H, Navy/Red/Black, Size 9, 1 Pair (75126/9)
- VIKING 12 Unisex Black (VW49T-12)
- GEORGIA BOOT AMP Insole, 2LM (GB00110)
- MUCK BOOT CO 10 Men's Black (CHS-000A/10)
- DUNLOP Knee Boots, Size 15, 15" H, Black, Plain, PR (8990400)
- Thorogood Shoes Plain-Toe Work Boots and Shoes