
1 1/2 DWV PIPE HANGER, J-HOOK
Mfr # 6763235
Zoro # G909582376
product price: $4.79
/eaSold in multiples of 2 for $9.58
Key Features
Length (In.)
1-1/2 in
Height
10-1/2 in
Width
0.37 in
Description/Special Features
Good Tear Strength, Flexibility, And Abrasion Resistance
Type
Pipe Hanger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6763235
Zoro #
G909582376
UPC #
048367632359
Country of Origin
China
Dimensions
Length (In.)
1-1/2 in
Height
10-1/2 in
Width
0.37 in
Details
Description/Special Features
Good Tear Strength, Flexibility, And Abrasion Resistance
Type
Pipe Hanger
Description
Thrifco Plumbing 6763235 1 1/2 DWV PIPE HANGER J-HOOK.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.