
1-1/2 Inch Chrome Plated Brass Slip Joint Coupling with Nuts and Washers
Mfr # 4400262
Zoro # G210191267
product price: $12.15
/eaKey Features
Pipe Fitting Material
Brass
Connection Size (In.)
1-1/2 in
Features
Good Tear Strength, Flexibility, And Abrasion Resistance
Finish
Chrome Plated
Connection Type
Slip Joint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4400262
Zoro #
G210191267
UPC #
048314002624
Country of Origin
China
Dimensions
Connection Size (In.)
1-1/2 in
Details
Pipe Fitting Material
Brass
Item
Tubular Coupling
Features
Good Tear Strength, Flexibility, And Abrasion Resistance
Finish
Chrome Plated
Connection Type
Slip Joint
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.