1-1/2 Inch Threaded PVC Ball Valve, Red Handle, Economy

  • Mfr # 6415424

  • Zoro # G809549790


product price: $12.65
/ea

Key Features

Pipe Size
1-1/2 in
Connection Type
Threaded
Body Material
PVC
Color - Valve Body
White Body, Blue Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6415424
Zoro #
G809549790
UPC #
48364154243
Country of Origin
China

Dimensions

Pipe Size
1-1/2 in

Details

Connection Type
Threaded
Item
Ball Valve
Body Material
PVC
Color - Valve Body
White Body, Blue Handle

Description

Thrifco Plumbing 6415424 1-1/2 Inch Threaded PVC Ball Valve - Red Handle Economy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.