Shop THRIFCO PLUMBING
See all product information
Create Account
1-1/2 Inch x 1-1/2 Inch x 1 Inch Galvanized Steel Reducer Tee
- Mfr # 5217085
- Zoro # G609549051
product price:Â
$
19.29
/ea
Key Features
Basic Fitting Material
Steel
Fitting Schedule/Class
40/150
Fitting Connection Type
FNPT x FNPT x FNPT
Dia./Thread Size
1-1/2 in x 1-1/2 in x 1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5217085
- Zoro #
- G609549051
- UPC #
- 48352170859
- Country of Origin
- China
- Item
- Reducer Tee
- Basic Fitting Material
- Steel
- Fitting Schedule/Class
- 40/150
- Fitting Connection Type
- FNPT x FNPT x FNPT
Dimensions
- Dia./Thread Size
- 1-1/2 in x 1-1/2 in x 1 in
Description
Galvanized Tee iron pipe fitting with female NPT threads for connecting and branching three pieces of pipe. It is made of iron, which has high tensile strength, and has a galvanized finish that resists rust in water, air, and steam applications. Our schedule 40 class 150 galvanized steel is hydrostatically tested directly at the factory. Fittings, connectors and pipe are available in sizes to meet your home's water supply needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.