Shop THRIFCO PLUMBING
See all product information
Create Account
1-1/2 Inch x 12 Inch Galvanized Steel Nipple
- Mfr # 5220095
- Zoro # G609548849
product price:Â
$
15.95
/ea
Key Features
Fitting Connection Type
NPT Thread
Basic Fitting Material
Galvanized Steel
Coupling Size
1-1/2 in x 12 in
Max. Pressure
300
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5220095
- Zoro #
- G609548849
- UPC #
- 48352200952
- Country of Origin
- China
- Fitting Connection Type
- NPT Thread
- Basic Fitting Material
- Galvanized Steel
- Max. Pressure
- 300
Dimensions
- Coupling Size
- 1-1/2 in x 12 in
Description
A nipple is a short piece of pipe with male pipe threads at both ends. It is used to connect two female threaded galvanized steel pipes. They are commonly used for outdoor and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.