Zoro Homepage

1-1/2 X 3/4 Inch Brass Hex Bushing

  • Mfr # 5318073

  • Zoro # G609532213


product price: $30.19
/ea

Key Features

Pipe Fitting Material
Brass
Features
Corrosion Resistance
Length
1.87 in
Connection Size (In.)
1-1/2 in x 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5318073
Zoro #
G609532213
UPC #
048353180734
Country of Origin
China

Dimensions

Length
1.87 in
Connection Size (In.)
1-1/2 in x 3/4 in

Details

Pipe Fitting Material
Brass
Item
Hex Bushing
Features
Corrosion Resistance

Description

Thrifco Plumbing 5318073 1-1/2 X 3/4 BRASS HEX BUSHING.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.