Shop THRIFCO PLUMBING
See all product information
Create Account
1-1/4 in 45° Elbow, Stainless Steel
Mfr # 8917035
Zoro # G909549829
product price:
$
20.49
/ea
Key Features
Specific Fitting Shape
45 Degrees
Pipe Fitting Material
Stainless Steel
Connection (In.)
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8917035
- Zoro #
- G909549829
- UPC #
- 48389170358
- Country of Origin
- China
Details
- Specific Fitting Shape
- 45 Degrees
- Pipe Fitting Material
- Stainless Steel
- Item
- Elbow
- Connection (In.)
- 1-1/4 in
Description
Thrifco Plumbing 8917035 1-1/4 45 Degree Elbow Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.