Zoro Homepage

1-1/4 Inch Galvanized Steel Union

  • Mfr # 5219035

  • Zoro # G409549060


product price: $25.99
/ea

Key Features

Basic Fitting Material
Steel
Fitting Connection Type
NPT
Max. Pressure
300 psi
Dia./Thread Size
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5219035
Zoro #
G409549060
UPC #
48352190352
Country of Origin
China

Dimensions

Dia./Thread Size
1-1/4 in

Details

Item
Union
Basic Fitting Material
Steel
Fitting Connection Type
NPT
Max. Pressure
300 psi

Description

Galvanized unions are fittings designed to connect two threaded galvanized pipes or pipe nipples together in a manner allowing to disassemble disconnect the connection in the future if needed. All galvanized products are zinc-coated for water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.