
1-1/4 Inch IPS Brass Full Bore Valve
Mfr # 6415045
Zoro # G009548029
product price: $82.19
/ea
Free Shipping & Returns
Key Features
Pipe Size
1-1/4 in
Connection Type
IPS
Body Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6415045
Zoro #
G009548029
UPC #
048364150450
Country of Origin
China
Dimensions
Pipe Size
1-1/4 in
Details
Item
Full Bore Ball Valve
Connection Type
IPS
Body Material
Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.