1-1/4 Inch Slip PVC Ball Valve, Blue Handle, Heavy Duty

  • Mfr # 6415213

  • Zoro # G009549750


product price:  $12.49
/ea

Key Features

Pipe Size
1-1/4 in
Connection Type
Slip
Body Material
PVC
Color - Valve Body
White Body, Blue Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6415213
Zoro #
G009549750
UPC #
48364152133
Country of Origin
China

Dimensions

Pipe Size
1-1/4 in

Details

Connection Type
Slip
Item
Ball Valve
Body Material
PVC
Color - Valve Body
White Body, Blue Handle

Description

Thrifco Plumbing 6415213 1-1/4 Inch Slip PVC Ball Valve - Blue Handle Heavy-Duty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.