Shop THRIFCO PLUMBING
See all product information
Create Account
1-1/4 Inch Slip x Slip PVC Ball Valve with Stainless Steel Hand
- Mfr # 6416213
- Zoro # G709549470
product price:Â
$
29.19
/ea
Key Features
Connection Type
Slip x Slip
Connection Size
1-1/4 in x 1-1/4 in
Color
Gray
Overall Height
5 in
Body Material
PVC Body, Stainless Steel Handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6416213
- Zoro #
- G709549470
- UPC #
- 48364162132
- Country of Origin
- China
Dimensions
- Connection Size
- 1-1/4 in x 1-1/4 in
- Overall Height
- 5 in
Details
- Connection Type
- Slip x Slip
- Item
- Ball Valve
- Color
- Gray
- Body Material
- PVC Body, Stainless Steel Handle
Description
Thrifco Plumbing 6416213 1-1/4 Inch Slip x Slip PVC Ball Valve with Stainless Steel Handle SCH 80.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.