
1-1/4 Inch Stainless Steel 304 Ball Valve, 1000 WOG
Mfr # 6419035
Zoro # G809532136
product price: $51.89
/eaKey Features
Connection Size
1-1/4 in
Handle Type
Lever
Temp. Range
-4 to 400°F
Pressure Rating
1000 psi
Features
Blue Vinyl Insulated Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6419035
Zoro #
G809532136
UPC #
48364190357
Country of Origin
China
Dimensions
Connection Size
1-1/4 in
Details
Item
Ball Valve
Handle Type
Lever
Temp. Range
-4 to 400°F
Pressure Rating
1000 psi
Features
Blue Vinyl Insulated Handle
Body Material
Stainless Steel
Description
Thrifco Plumbing 6419035 1-1/4 Inch Stainless Steel 304 Ball Valve - 1000 WOG.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.