
1-1/4 Inch x 2-1/2 Inch Galvanized Steel Nipple
Mfr # 5220066
Zoro # G509549069
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
Key Features
Basic Fitting Material
Steel
Fitting Connection Type
MNPT
Max. Pressure
300 psi
Overall Pipe Length
2-1/2 in
Dia./Thread Size
1-1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5220066
Zoro #
G509549069
UPC #
48352200662
Country of Origin
China
Dimensions
Overall Pipe Length
2-1/2 in
Dia./Thread Size
1-1/4 in
Details
Item
Nipple
Basic Fitting Material
Steel
Fitting Connection Type
MNPT
Max. Pressure
300 psi
Description
A nipple is a short piece of pipe with male pipe threads at both ends. It is used to connect two female threaded galvanized steel pipes. They are commonly used for outdoor and industrial applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.