Zoro Homepage

1-1/4 X 3/4 Inch Brass Hex Bushing

  • Mfr # 5318069

  • Zoro # G709532106


product price: $21.15
/ea

Key Features

Pipe Fitting Material
Brass
Features
Corrosion Resistance
Length
1.12 in
Connection Size (In.)
1-1/4 in x 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5318069
Zoro #
G709532106
UPC #
048353180697
Country of Origin
China

Dimensions

Length
1.12 in
Connection Size (In.)
1-1/4 in x 3/4 in

Details

Pipe Fitting Material
Brass
Item
Hex Bushing
Features
Corrosion Resistance

Description

Thrifco Plumbing 5318069 1-1/4 X 3/4 BRASS HEX BUSHING.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.