1-1/4 X 4 Inch Stainless Steel Nipple, Bulk

  • Mfr # 8920069

  • Zoro # G609549990


product price: $12.35
/ea

Key Features

Pipe Fitting Material
Stainless Steel
Fitting Length
4 in
Connection (In.)
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8920069
Zoro #
G609549990
UPC #
48389200697
Country of Origin
China

Dimensions

Fitting Length
4 in

Details

Pipe Fitting Material
Stainless Steel
Item
Nipple
Connection (In.)
1-1/4 in

Description

Thrifco Plumbing 8920069 1-1/4 X 4 Inch Stainless Steel Nipple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.