
1 1/4 X 5 Inch Brass Nipple
Mfr # 5320071
Zoro # G709548084
product price: $35.79
/eaKey Features
Pipe Fitting Material
Brass
Connection Size (In.)
1-1/4 in
Length
5 in
Features
Corrosive Resistant
For Use With
Brass, Copper, and Iron Piping
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5320071
Zoro #
G709548084
UPC #
048353200715
Country of Origin
China
Dimensions
Connection Size (In.)
1-1/4 in
Length
5 in
Details
Pipe Fitting Material
Brass
Item
Nipple
Features
Corrosive Resistant
For Use With
Brass, Copper, and Iron Piping
Description
Thrifco Plumbing 5320071 1 1/4 X 5 BRASS NIPPLE.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.