Zoro Homepage

1 Inch 90 Brass Elbow

  • Mfr # 5317007

  • Zoro # G709548077


product price: $16.89
/ea

Key Features

Specific Fitting Shape
90 Degrees
Pipe Fitting Material
Brass
Features
Corrosion Resistance
Length
2.62 in
Connection Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5317007
Zoro #
G709548077
UPC #
48353170070
Country of Origin
China

Dimensions

Length
2.62 in
Connection Size (In.)
1 in

Details

Specific Fitting Shape
90 Degrees
Pipe Fitting Material
Brass
Item
Elbow
Features
Corrosion Resistance
Connection Type
FNPT

Description

Thrifco Plumbing 5317007 1 90 BRASS ELBOW.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.