
1 Inch CxC Full Port Brass Ball Valve
Mfr # 6416044
Zoro # G709532014
product price: $23.75
/eaKey Features
Body Material
Brass
Connection Size
1 in x 1 in
Overall Height
3.37 in
Features
Good Tear Strength, Flexibility, And Abrasion Resistance
Connection Type
Compression x Compression
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6416044
Zoro #
G709532014
UPC #
48364160442
Country of Origin
China
Dimensions
Connection Size
1 in x 1 in
Overall Height
3.37 in
Details
Body Material
Brass
Item
Full Port Ball Valve
Features
Good Tear Strength, Flexibility, And Abrasion Resistance
Connection Type
Compression x Compression
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.