1 Inch Stainless Steel 304 Ball Valve, 1000 WOG

  • Mfr # 6419034

  • Zoro # G509532115


product price:  $37.45
/ea

Key Features

Pipe Size
1 in
Body Material
Stainless Steel
Max. Pressure
1000 PSI
Features
Blue Vinyl Insulated Handle
Temp. Range
-4 to 400°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6419034
Zoro #
G509532115
UPC #
48364190340
Country of Origin
China

Dimensions

Pipe Size
1 in

Details

Item
Ball Valve
Body Material
Stainless Steel
Max. Pressure
1000 PSI
Features
Blue Vinyl Insulated Handle
Temp. Range
-4 to 400°F
Handle Type
Lever

Description

Thrifco Plumbing 6419034 1 Inch Stainless Steel 304 Ball Valve - 1000 WOG.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.