
1 Inch Threaded PVC Ball Valve, Blue Handle, Heavy Duty
Mfr # 6415222
Zoro # G309549658
product price: $10.49
/eaKey Features
Pipe Size
1 in
Connection Type
Threaded
Body Material
PVC
Color - Valve Body
White Body, Blue Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6415222
Zoro #
G309549658
UPC #
048364152225
Country of Origin
China
Dimensions
Pipe Size
1 in
Details
Connection Type
Threaded
Item
Ball Valve
Body Material
PVC
Color - Valve Body
White Body, Blue Handle
Description
Thrifco Plumbing 6415222 1 Inch Threaded PVC Ball Valve - Blue Handle Heavy-Duty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.