Zoro Homepage

1 X 4 Inch Brass Nipple

  • Mfr # 5320053

  • Zoro # G609548016


product price: $18.85
/ea

Key Features

Pipe Fitting Material
Brass
Connection Size (In.)
1 in
For Use With
Brass, Copper, and Iron Piping
Length
4 in
Features
Corrosive Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5320053
Zoro #
G609548016
UPC #
48353200531
Country of Origin
China

Dimensions

Connection Size (In.)
1 in
Length
4 in

Details

Pipe Fitting Material
Brass
Item
Nipple
For Use With
Brass, Copper, and Iron Piping
Features
Corrosive Resistant

Description

Thrifco Plumbing 5320053 1 X 4 BRASS NIPPLE.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.