Shop THRIFCO PLUMBING

10 Inch Anti-Siphon Frost Free Sillcock, 1/2 Inch MIP x 1/2 Inc

  • Mfr # 6417095

  • Zoro # G309547609


product price:  $37.15
/ea

Key Features

Connection Type
MIP x Copper x GHT
Body Material
Brass
Length
10 in
Connection
1/2 in x 1/2 in x 3/4 in
Features
Good Tear Strength, Flexibility, And Abrasion Resistance
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6417095
Zoro #
G309547609
UPC #
48364170953
Country of Origin
China

Dimensions

Length
10 in

Details

Item
Sillcock Import Valve
Connection Type
MIP x Copper x GHT
Body Material
Brass
Connection
1/2 in x 1/2 in x 3/4 in
Features
Good Tear Strength, Flexibility, And Abrasion Resistance

Description

Thrifco Plumbing 6417095 10 Inch Anti-Siphon Frost Free Sillcock 1/2 Inch MIP x 1/2 Inch Copper x 3/4 Inch GHT - Economy.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.