Shop THRIFCO PLUMBING
See all product information
Create Account
1/2 in x 2-1/2 in Stainless Steel Pipe Nipple
- Mfr # 9020004
- Zoro # G309550036
product price:Â
$
8.79
/ea
Sold in multiples of 2 for
$17.58
Key Features
Pipe Fitting Material
Stainless Steel
Fitting Length
2-1/2 in
Connection (In.)
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9020004
- Zoro #
- G309550036
- UPC #
- 48390200044
- Country of Origin
- China
Dimensions
- Fitting Length
- 2-1/2 in
Details
- Pipe Fitting Material
- Stainless Steel
- Item
- Nipple
- Connection (In.)
- 1/2 in
Description
Thrifco Plumbing 9020004 1/2 X 2 1/2 Inch Stainless Steel Nipples
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.