1/2 Inch Comp x 7/8 Inch Ballcock x 20 Inch Long Stainless Steel Toilet Riser
- Mfr # 4401472
- Zoro # G809549868
product price:Â
$
8.85
/ea
Key Features
Material of Construction
Brass Nut, Stainless Steel Braiding
Length (In.)
20 in
Features
Corrosion Resistant
Connection
1/2" Comp x 7/8" Ballcock
Finish
Chrome Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4401472
- Zoro #
- G809549868
- UPC #
- 48314014726
- Country of Origin
- China
- Item
- Toilet Riser
- Material of Construction
- Brass Nut, Stainless Steel Braiding
- Features
- Corrosion Resistant
- Connection
- 1/2" Comp x 7/8" Ballcock
- Finish
- Chrome Plated
Dimensions
- Length (In.)
- 20 in
Description
For robust toilet faucet connections, Thrifco's stainless steel riser brings a combination of comp and ballcock connectors. The unit sports 304 braided stainless steel along with premium chrome-plated brass ballcock nut. The riser is highly flexible and bends easily without any crimping or kinking. The braided stainless steel riser from Thrifco also comes with nickel plated solid brass hex nuts and full flow brass barbs. A fantastic riser for a variety of toilet connections.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.