Shop THRIFCO PLUMBING
See all product information
Create Account
1/2 Inch FIP x 1/2 Inch FIP x 16 Inch Long Stainless Steel Faucet Riser
- Mfr # 4401421
- Zoro # G409550004
product price:Â
$
8.45
/ea
Key Features
Material of Construction
Stainless Steel Braiding, Reinforced PVC
Connection
1/2" FIP x 1/2" FIP
Includes
Nickel-Coated Brass Hex Nuts And Full Flow Barbs
Length (In.)
16 in
Features
Corrosion Resistance
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4401421
- Zoro #
- G409550004
- UPC #
- 48314014214
- Country of Origin
- China
- Item
- Faucet Riser
- Material of Construction
- Stainless Steel Braiding, Reinforced PVC
- Connection
- 1/2" FIP x 1/2" FIP
- Includes
- Nickel-Coated Brass Hex Nuts And Full Flow Barbs
- Features
- Corrosion Resistance
Dimensions
- Length (In.)
- 16 in
Description
Featuring 304 stainless steel braiding and reinforced non-toxic PVC core, this riser from Thrifco comes with dual 1/2 inch FIP connectors ensuring easy and quick connections with faucets in your kitchen, lavatory and bathroom. Braided tube allows free bendability without any crimping and makes installation easier. The unit is designed to resist corrosion both internally and externally. Full flow brass barbs and nickel-plated brass hex nuts bring durability that will last for years.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.