Shop THRIFCO PLUMBING
See all product information
Create Account
1/2 Inch FIP x 3/8 Inch Comp x 3/8 Inch Comp Quarter Turn Brass Angle Stop Valve
- Mfr # 4406479
- Zoro # G609557810
product price:Â
$
17.65
/ea
Key Features
Pipe Size
1/2 in x 3/8 in x 3/8 in
Body Material
Brass
Connection Type
FIP x Compression x Compression
Features
Corrosion Resistant; Teflon Seats; Brass Ball Mechanism
Nut Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4406479
- Zoro #
- G609557810
- UPC #
- 48314064790
- Country of Origin
- China
- Item
- Stop Valve
- Body Material
- Brass
- Connection Type
- FIP x Compression x Compression
- Features
- Corrosion Resistant; Teflon Seats; Brass Ball Mechanism
- Nut Material
- Brass
- Finish
- Chrome Plated
Dimensions
- Pipe Size
- 1/2 in x 3/8 in x 3/8 in
Description
With triple connections including a FIP connector and dual compression connectors, Thrifco's one piece brass construction angle stop valve provides the ability to control water flow to selected fixtures without shutting off the entire supply. The unit comes with a brass ball mechanism for easy 90 degree turn. This angle stop valve has chrome plated body for corrosion resistance and features high performing Teflon seats and brass nuts for watertight seal that stops leaks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.