Shop THRIFCO PLUMBING
See all product information
Create Account
1/2 Inch FIP. x 7/8 Inch Ballcock x 12 Inch Long Stainless Steel Riser
- Mfr # 7642086
- Zoro # G909549935
product price:Â
$
8.55
/ea
Sold in multiples of 2 for
$17.10
Key Features
Material of Construction
Stainless Steel
Connection
1/2" FIP. x 7/8" Ballcock
Length (In.)
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7642086
- Zoro #
- G909549935
- UPC #
- 48376420862
- Country of Origin
- China
Dimensions
- Length (In.)
- 12 in
Details
- Item
- Riser
- Material of Construction
- Stainless Steel
- Connection
- 1/2" FIP. x 7/8" Ballcock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.