Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 Inch Galvanized Steel Hex Locknut

  • Mfr # 5219005

  • Zoro # G009549163


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Basic Fitting Material
Steel
Fitting Schedule/Class
40/150
Dia./Thread Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5219005
Zoro #
G009549163
UPC #
048352190055
Country of Origin
China

Dimensions

Dia./Thread Size
1/2 in

Details

Item
Hex Locknut
Basic Fitting Material
Steel
Fitting Schedule/Class
40/150

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.