Zoro Homepage

1/2 Inch Galvanized Steel Side Outlet Elbow

  • Mfr # 5217056

  • Zoro # G709548992


product price: $9.89
/ea

Key Features

Basic Fitting Material
Steel
Fitting Schedule/Class
40/150
Fitting Connection Type
NPT
Dia./Thread Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5217056
Zoro #
G709548992
UPC #
048352170569
Country of Origin
China

Dimensions

Dia./Thread Size
1/2 in

Details

Item
Side Outlet Elbow
Basic Fitting Material
Steel
Fitting Schedule/Class
40/150
Fitting Connection Type
NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.