1/2 Inch Hose Barb x 1/2 Inch FIP Adapter

  • Mfr # 4400768

  • Zoro # G909558739


product price:  $8.89
/ea
Sold in multiples of 2 for $17.78

Key Features

Hose Fitting A Connection Type
Barb
Hose Fitting B Connection Type
FIP
Hose Fitting B Gender
Female
Hose Fitting A Size
1/2 in
Hose Fitting B Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4400768
Zoro #
G909558739
UPC #
48314007681
Country of Origin
China

Dimensions

Hose Fitting A Size
1/2 in
Hose Fitting B Size
1/2 in

Details

Item
Adapter
Hose Fitting A Connection Type
Barb
Hose Fitting B Connection Type
FIP
Hose Fitting B Gender
Female

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.