Zoro Homepage

1/2 Inch IPS Brass Full Bore Valve

  • Mfr # 6415042

  • Zoro # G309547951


product price: $24.59
/ea

Key Features

Pipe Size
1/2 in
Connection Type
IPS
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6415042
Zoro #
G309547951
UPC #
048364150429
Country of Origin
China

Dimensions

Pipe Size
1/2 in

Details

Item
Full Bore Ball Valve
Connection Type
IPS
Body Material
Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.