1/2 Inch MIP x 3/4 Inch MIP x 6 Inch Long Cobra Flexible Sprink

  • Mfr # 6620331

  • Zoro # G710077733


product price:  $4.85
/ea
Sold in multiples of 2 for $9.70

Key Features

Hose Material
Nylon
Connection
1/2" MIP x 3/4" MIP
Maximum Pressure
100 psi
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6620331
Zoro #
G710077733
UPC #
48366203314
Country of Origin
China

Dimensions

Length
6 in

Details

Item
Sprinkler Riser
Hose Material
Nylon
Connection
1/2" MIP x 3/4" MIP
Maximum Pressure
100 psi

Description

This flexible tubing riser allows bending but resists breaking, making it a great option for placing sprinkler heads in hard-to-reach and out-of-the-way areas. This unique new product simplifies traditional methods of irrigation design and installation. The Cobra Connector installs in seconds and is completely adjustable in any direction.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.