1/2 Inch OD X 3/8 Inch ID, 1/2 Inch MIP x 1/2 Inch FIP 18 Inch SS Gas Connector W/ EFV
- Mfr # 4408689
- Zoro # G409558697
product price:Â
$
26.85
/ea
Key Features
Temp. Range
20 Degrees to 150 Degrees F
Finish
Epoxy
Hose Length
18 in
Max. Working Pressure @ 70 F
0.5 PSI
Hose Tube Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4408689
- Zoro #
- G409558697
- UPC #
- 48344086892
- Country of Origin
- China
Dimensions
- Hose Length
- 18 in
Details
- Temp. Range
- 20 Degrees to 150 Degrees F
- Finish
- Epoxy
- Max. Working Pressure @ 70 F
- 0.5 PSI
- Hose Tube Material
- Stainless Steel
Description
Thrifco Plumbing 4408689 1/2 Inch OD X 3/8 Inch ID - 1/2 Inch MIP x 1/2 Inch FIP 18 Inch Long Yellow Epoxy Coated Stainless Steel Flexible Gas Connectors with EFV Gastop. Automatic Excess Flow Shut-Off Connectors: In the case of a gas rupture or a disconnect from the appliance, TSC EFV detects increase of gas flow and immediately shut-off the supply of gas. Gas flow is controlled only at the appliance where the problem exists. The valve will remain activated until the gas line is properly repaired. Automatically Activate Automatically Reset No Battery needed 100% Performance Tested Applications: Dryers, Boilers, BBQ Grills, Ranges / Ovens, Furnaces, Fireplaces, Space Heaters, Tankless Water Heaters, Rooftop Units, Manufactured Homes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.