
1/2 Inch Slip PVC Ball Valve, Blue Handle, Economy
Mfr # 6415410
Zoro # G709549463
product price:Â $4.45
/ea
Sold in multiples of 3 for $13.35
Key Features
Pipe Size
1/2 in
Connection Type
Slip
Body Material
PVC
Max. Pressure
150 PSI
Color - Valve Body
White Body, Blue Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6415410
Zoro #
G709549463
UPC #
48364154106
Country of Origin
China
Dimensions
Pipe Size
1/2 in
Details
Connection Type
Slip
Item
Ball Valve
Body Material
PVC
Max. Pressure
150 PSI
Color - Valve Body
White Body, Blue Handle
Description
Thrifco Plumbing 6415410 1/2 Inch Slip PVC Ball Valve - Blue Handle Economy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.