1/2 Inch x 60 Inch Galvanized Steel Nipple

  • Mfr # 5220022

  • Zoro # G709549074


product price: $42.65
/ea

Key Features

Basic Fitting Material
Steel
Fitting Connection Type
NPT
Max. Pressure
300 psi
Overall Pipe Length
60 in
Dia./Thread Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5220022
Zoro #
G709549074
UPC #
48352200228
Country of Origin
China

Dimensions

Overall Pipe Length
60 in
Dia./Thread Size
1/2 in

Details

Item
Nipple
Basic Fitting Material
Steel
Fitting Connection Type
NPT
Max. Pressure
300 psi

Description

A nipple is a short piece of pipe with male pipe threads at both ends. It is used to connect two female threaded galvanized steel pipes. They are commonly used for outdoor and industrial applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.