Zoro Homepage

1/2 Mender Hose Kit

  • Mfr # 4400349

  • Zoro # G709558526


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Fitting Size
1/2 in
Material
Plastic
Features
Good Tear Strength, Flexibility, And Abrasion Resistance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4400349
Zoro #
G709558526
UPC #
048314003492
Country of Origin
China

Dimensions

Fitting Size
1/2 in

Details

Item
Mender Hose Kit
Material
Plastic
Features
Good Tear Strength, Flexibility, And Abrasion Resistance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.