Zoro Homepage

1/2 X 2-1/2 Inch Brass Nipple

  • Mfr # 5320004

  • Zoro # G509532122


product price: $8.49
/ea

Key Features

Pipe Fitting Material
Brass
For Use With
Brass, Copper, and Iron Piping
Length
2-1/2 in
Features
Corrosive Resistant
Connection Size (In.)
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5320004
Zoro #
G509532122
UPC #
048353200043
Country of Origin
China

Dimensions

Length
2-1/2 in
Connection Size (In.)
1/2 in

Details

Pipe Fitting Material
Brass
Item
Nipple
For Use With
Brass, Copper, and Iron Piping
Features
Corrosive Resistant

Description

Thrifco Plumbing 5320004 1/2 X 2-1/2 BRASS NIPPLE.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.