Zoro Homepage

1/2 X 9 Brass Nipple

  • Mfr # 5320014

  • Zoro # G209531944


product price: $24.79
/ea

Key Features

Pipe Fitting Material
Brass
Connection Size (In.)
1/2 in
Length
9 in
Features
Corrosive Resistant
For Use With
Brass, Copper, and Iron Piping
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5320014
Zoro #
G209531944
UPC #
048353200142
Country of Origin
China

Dimensions

Connection Size (In.)
1/2 in
Length
9 in

Details

Pipe Fitting Material
Brass
Item
Nipple
Features
Corrosive Resistant
For Use With
Brass, Copper, and Iron Piping

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.