Zoro Homepage

1/2fip X 1/2mip Brass Extender

  • Mfr # 5319048

  • Zoro # G609532176


product price: $9.99
/ea

Key Features

Pipe Fitting Material
Brass
Connection Type
FIP x MIP
Connection Size (In.)
1/2 in x 1/2 in
Features
Corrosion Resistance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5319048
Zoro #
G609532176
UPC #
48353190481
Country of Origin
China

Dimensions

Connection Size (In.)
1/2 in x 1/2 in

Details

Pipe Fitting Material
Brass
Item
Extender
Connection Type
FIP x MIP
Features
Corrosion Resistance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.