1/4 Inch Comp x 1/4 Inch Comp x 60 Inch Long Stainless Steel Ice Maker Connector

  • Mfr # 4400480

  • Zoro # G809907620


product price:  $12.39
/ea

Key Features

Material of Construction
stainless steel
Features
Corrosion Resistant
Connection
1/4" Comp x 1/4" Comp
Color
Silver
Length (In.)
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4400480
Zoro #
G809907620
UPC #
48314004802
Country of Origin
China

Dimensions

Length (In.)
60 in

Details

Item
Ice Maker Connector
Material of Construction
stainless steel
Features
Corrosion Resistant
Connection
1/4" Comp x 1/4" Comp
Color
Silver

Description

With dual 1/4 compression connections, Thrifco's ice maker features a robust stainless steel build that enables free bendability without any need for crimping or kinking. The accessory can be used with both ice makers and humidifiers and is especially designed for potable water distribution mechanisms. Allows for easy installation in cramped spaces. Thrifco's ice maker is both internally and externally resistant to corrosion ensuring long term durability. Comes in greyish silver color.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.