
1/4 X 4-1/2 Inch Brass Nipple
Mfr # 5319078
Zoro # G309547838
product price: $11.19
/eaKey Features
Pipe Fitting Material
Brass
Length
4-1/2 in
Features
Corrosive Resistant
Connection Size (In.)
1/4 in
For Use With
Brass, Copper, and Iron Piping
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5319078
Zoro #
G309547838
UPC #
048353190788
Country of Origin
China
Dimensions
Length
4-1/2 in
Connection Size (In.)
1/4 in
Details
Pipe Fitting Material
Brass
Item
Nipple
Features
Corrosive Resistant
For Use With
Brass, Copper, and Iron Piping
Description
Thrifco Plumbing 5319078 1/4 X 4-1/2 BRASS NIPPLE.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.