
1/4fip X 1/4mip Brass Extender
Mfr # 5319042
Zoro # G509547812
product price: $8.59
/eaSold in multiples of 2 for $17.18
Key Features
Pipe Fitting Material
Brass
Features
Corrosion Resistance
Connection Size (In.)
1/4 in x 1/4 in
Connection Type
FIP x MIP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5319042
Zoro #
G509547812
UPC #
48353190429
Country of Origin
China
Dimensions
Connection Size (In.)
1/4 in x 1/4 in
Details
Pipe Fitting Material
Brass
Item
Extender
Features
Corrosion Resistance
Connection Type
FIP x MIP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.