
1/8 Inch Brass Cap
Mfr # 5318080
Zoro # G409547707
product price: $6.79
/eaSold in multiples of 2 for $13.58
Key Features
Pipe Fitting Material
Brass
Length
2 in
Connection Size (In.)
1/8 in
Features
Corrosion Resistance
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5318080
Zoro #
G409547707
UPC #
48353180802
Country of Origin
China
Dimensions
Length
2 in
Connection Size (In.)
1/8 in
Details
Pipe Fitting Material
Brass
Item
Cap
Features
Corrosion Resistance
Description
Thrifco Plumbing 5318080 1/8 BRASS CAP.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.