Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/8 Inch Galvanized Steel Cap

  • Mfr # 5218080

  • Zoro # G609549136


product price: $5.45
/ea
Sold in multiples of 2 for $10.90

Key Features

Basic Fitting Material
Steel
Fitting Schedule/Class
40/150
Fitting Connection Type
NPT
Max. Pressure
300 psi
Dia./Thread Size
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5218080
Zoro #
G609549136
UPC #
48352180803
Country of Origin
China

Dimensions

Dia./Thread Size
1/8 in

Details

Item
Cap
Basic Fitting Material
Steel
Fitting Schedule/Class
40/150
Fitting Connection Type
NPT
Max. Pressure
300 psi

Description

Our schedule 40 class 150 galvanized steel is hydrostatically tested directly at the factory. Fittings, connectors and pipe are available in sizes to meet your home's water supply needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.