
1/8 X 1-1/2 Brass Nipple
Mfr # 5319061
Zoro # G609532237
product price: $6.19
/eaSold in multiples of 2 for $12.38
Key Features
Pipe Fitting Material
Brass
Features
Corrosive Resistant
Length
1-1/2 in
Connection Size (In.)
1/8 in
For Use With
Brass, Copper, and Iron Piping
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5319061
Zoro #
G609532237
UPC #
048353190610
Country of Origin
China
Dimensions
Length
1-1/2 in
Connection Size (In.)
1/8 in
Details
Pipe Fitting Material
Brass
Item
Nipple
Features
Corrosive Resistant
For Use With
Brass, Copper, and Iron Piping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.